
E NiFe-CI, Cast Iron 55 Electrode, 3/32 in x 1 Pound
Mfr # 45461
Zoro # G011757297
product price: $70.29
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45461
Zoro #
G011757297
UPC #
32277454613
Country of Origin
Mexico
Description
Super Ni-Cast 55% nickel is the ultimate rod for all known grades of cast iron. Extra nickel content for crack resistant, machinable welds. Great for joining heavy or thin sections to steel. The computer controlled coating produces welds that represent the optimum balance between tensile strength and machinability. Typical applications include welding grades 30, 40 and 50 gray cast irons - all thicknesses in all positions. PRODUCT SPECIFICATIONS* Hardness: Rockwell B 88-90, Brinell 185, Vickers 189 * Recommended Polarity: DC Reverse + or AC * Diameter: 3/32in * Length: 12in * Weight Lbs. Kg: 1 .453 * Tensile Strength: 70,000 PSI 500 MPa * Yield Strength: 49,000 PSI 350 MPa * Amperage: 50-80 WELDING POSITIONS* Flat, vertical up, horizontal and overhead
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.