
E312-16, Stainless Steel SS Electrode, 3/32 in x 1 Pound
Mfr # 44557
Zoro # G311757362
product price: $33.29
/eaSold in multiples of 2 for $66.58
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44557
Zoro #
G311757362
UPC #
32277445574
Country of Origin
United States
Description
E 312-16 stainless alloy ineasy all steelin specialty welding electrodes are the ultimate rods for most grades of steel using any stick electrode power source. Can be used by anyone, regardless of prior welding experience. Features a superior combination of tensile strength and elongation. The arc is so ionized that you can not short it out. Typical applications include joining abrasions and heat and corrosion resistant steels. Best suited to horizontal fillet welds. PRODUCT SPECIFICATIONS* Hardness: Brinell 225 * Recommended Polarity: DC Reverse Electrode + or AC * Diameter: 3/32in * Length: 12in * Weight Lbs. Kg: 1 .453 * Tensile Strength: 128,000 PSI 880 MPa * Yield Strength: 90,000 PSI 630 MPa * Amperage: 35-70 WELDING POSITIONS* Flat, horizontal, vertical up and overhead WELDING TECHNIQUES* A 90 degrees vee joint should be used when joining heavy sections. Maintain a short arc length and use stringer beads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.