Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E6011, Stick Electrode, 1/8 in x 1 Pound

  • Mfr # 31201

  • Zoro # G811757039


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31201
Zoro #
G811757039
UPC #
32277312012
Country of Origin
Mexico

Description

E6011 mild steel welding electrodes are ideal for all-position welding. These rods are great for galvanized tanks, truck frames, pressure pipe, railroad cars, shipbuilding and steel casting. They are dependable and ideal for AC operations, and can additionally be used with DC+. Product Specifications: * Recommended polarity: AC, DCEP, DCEN either polarity * Diameter: 1/8in 3.175 millimeters * Weight: 1 lb. .45 kg * Tensile strength: 60,000 PSI * Amperage: 55-125 Product Features: EASY CLEAN-UP* 6011 rods feature smooth arc wetting and spread with good spatter, providing fast deposition and flatter contour fillets offering faster travel speed. This results in minimal slag easy clean-up. OUT OF POSITION WELDING* Fast metal solidification facilities welding in vertical and overhead positions. STRONG ARC FORCE* These electrodes exude a strong arc force, making them ideal for deep penetration and fast freezing on difficult materials, specifically rusty steel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.