Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E6013, Steel Electrode, 1/8 in x 1 Pound

  • Mfr # 30401

  • Zoro # G211756762


product price: $4.99
/ea
Sold in multiples of 10 for $49.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30401
Zoro #
G211756762
UPC #
32277304017
Country of Origin
Mexico

Description

E6013 steel electrodes are ideal for all-purpose and all-position welding. These rods are great for light gauge metal, sheet metal, duct work and all types of mild steel fabrication! These rods produce excellent wetting action, yielding smooth and flat beads with steady arc with either AC or DC operations. Use these electrodes on mild steel where ease of operation and good appearance is required. Product Specifications: * Recommended polarity: AC, DCEP, DCEN either polarity * Diameter: 1/8in 3.175 millimeters * Weight: 1 lb. .45 kg * Tensile strength: 83,000 PSI * Amperage: 70-110 Product Features: GENERAL-PURPOSE* E6013 rods are the ideal general-purpose rod for medium to shallow penetration, poorly fitted joints and all types of mild steel. Specifically great for light gauge metal, sheet metal and duct work. GREAT LOOKING WELDS* The small size of these rods make them well suited to low heat on thin metals. They provide easy operation and appealing welds. EASY CLEAN-UP * These rods result in low spatter and excellent slag removal. They are virtually self-cleaning electrodes in vertical down fillets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.