E71T-GS Self, Steel Flux-Core Welding Wire, .035 in x 10 Pound

  • Mfr # 42303

  • Zoro # G011756931


product price: $73.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42303
Zoro #
G011756931
UPC #
32277423039
Country of Origin
United States

Description

This E71T-GS Self flux-core welding wire for mild steel is ideal for all-position welding, and best suited for single pass applications with high travel speed. Pink color coding on label. No shielding gas required. Product Specifications: * No shielding gas required * Recommended polarity: DCEN straight * Diameter: .035in .889 millimeters * Weight: 10 lbs. 4.54 kg * Tensile strength: 79,000 PSI Product Features: SELF-SHIELDED* This all-position flux-core wire is self-shielded, making it ideal for work on rusty, dirty and painted material. MODERATE TO LOW SPATTER * This wire produces moderate to low spatter. Using an Argon/CO2 mix will reduce spatter. RUNS HOTTER * Forneyfts E71T-GS Self wire runs hotter than solid wires. This makes it best suited for single pass applications with high travel speed. EXCELLENT FOR OUTDOOR USE* Because this wire does not require shielding gas, it is ideal for outdoor welding. Wires that do require gas run the risk of wind blowing the gas away, ultimately resulting in porosity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.