Zoro Homepage

Easy Weld Black Matte ADF Welding Helmet

  • Mfr # 55731

  • Zoro # G021867009


product price: $88.49
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55731
Zoro #
G021867009
UPC #
32277557314
Country of Origin
China

Description

Easy Weld series of auto-darkening welding helmets are perfect for DIYers hobbyists and novice welders. These helmets also feature a lightweight impact resistant fireproof shell for increased comfort and protection. Quick-fit 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head and neck strain and general fatigue caused by repeatedly lowering the helmet during day-to-day welding operations. Two optical arc sensors help protect against the hazards of arc flash. 1/1/1/2 optical clarity rating for a clear crisp and uniform viewing area. UV/IR (ultraviolet/infrared) coating reduces scratching and discoloration of the lens. External shade selector knob with grind option allows for quick shade modifications. Internal switch controls include both sensitivity (high-low) and delay (min/max). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use. DIN 9 to 13 variable shade selection (TIG operable to 5 amps). 1/25000 per second switching speed. Solar cells with non-replaceable 3V lithium batteries (CR2032) and automatic on/off technology. Forney Easy Weld Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO) EN166 EN175 EN379 and ANSI Z87.1 safety standards. Also ideal for metalwork artists hobbyists farm & ranch weekend mechanics welding students and small contractors.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.