End Brush, Fine Crimped Wire, 1in x .008in x 1/4in Rounded Shank

  • Mfr # 72738

  • Zoro # G311757140


product price: $3.85
/ea
Sold in multiples of 10 for $38.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72738
Zoro #
G311757140
UPC #
32277727380
Country of Origin
China

Description

This Forney 1 in 25.4 millimeters fine wire end brush offers serious cleaning power! Itfts the ideal end brush for a variety of general surface preparation applications, including surface blending, cleaning, and polishing. Designed for use on CNC equipment or with common 1/4 in diameter electric or pneumatic air drills. Product Specifications:* Diameter: 1in* Shank: 1/4in* Shank Style: Rounded* Wire Style: Fine Crimped* Wire Size: .008in 0.203 millimeters* Maximum Revolutions per Minute RPM: 20,000 * Tool Type: For use with standard 1/4in diameter power drills or pneumatic die grinders

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.