Zoro Homepage

ER70S-6, MIG Welding Wire, Mild Steel, .035 in Diameter x 2 Pound Spool

  • Mfr # 42292

  • Zoro # G211756748


product price: $14.29
/ea
Sold in multiples of 3 for $42.87

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42292
Zoro #
G211756748
UPC #
032277422926
Country of Origin
China

Description

ER70S-6 mild steel MIG welding wire is a high strength mild steel MIG wire. Contains a high level of manganese and silicon for a superior weld, even on rusty, dirty steel. Produces a smooth bead which requires less grinding. Not recommended for aluminum engines. Yellow color coding on label. Requires CO2 or Argon/CO2 shielding gas not included. Product Specifications: * Required shielding gas: Argon/CO2 * Recommended polarity: DCEP reverse polarity * Diameter: .035in .889 millimeters * Weight: 2 lbs. .907 kg * Tensile strength: 70,000 PSI Product Features: DEPENDABLE * All position copper coated welding wire containing a high level of manganese and silicon to produce welds on dirty or rusty steel. EASY CLEAN-UP * High silicon content provides fluidity of the weld puddle providing smoother bead appearance and minimizing post weld grinding. VERSATILE* This wire is ideal for autobody repair and fabrication on most ferrous metals in addition to butt and fillet welding of carbon steel sheet and plate in industrial, farm, construction and automotive equipment applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.