Shop FORNEY
Create Account
Face Shield, Polyethylene Visor, Clear Visor, Pin Headgear
- Mfr # 58600
- Zoro # G525010956
product price:Â
$
34.05
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
- 58600
- Zoro #
- G525010956
- UPC #
- 32277586000
- Country of Origin
- Taiwan, Province of China
Description
Complete assembly with pin-type headgear and 15-1/2 in (393.7 mm) x 8 in (203.2 mm) clear grinding shield. Lightweight design for maximum comfort. Tough Non-warping red polyethylene visor. Meets ANSI Z87.1 safety standards. "Forney" 58602 (sku # 891.0283) is replacement clear shield.