Shop VALUGARD
See all product information
Create Account
Visor Clear PETG, flat - 7 1/2in x 15 1/2in, .040in ANSI/CSA, 48PK
- Mfr # 12F486400US
- Zoro # G024157756
product price:Â
$
3.85
/pk of 48, $0.08/ea
Sold in multiples of 3Â pks for
$11.55
Key Features
Visor Thickness
0.040"
Lens Coating
Anti-scratch
Visor Color
Clear
Dielectric Protection
Yes
Visor Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12F486400US
- Zoro #
- G024157756
- UPC #
- 684892486403
- Country of Origin
- United States
- Lens Coating
- Anti-scratch
- Visor Color
- Clear
- Dielectric Protection
- Yes
- Visor Material
- Polyester
- Item
- Faceshield
- Standards
- ANSI
Dimensions
- Visor Thickness
- 0.040"
- Visor Height
- 8 in
- Width
- 15.5 in
Description
ValuGard Visor Clear polyester, flat - 8in X 151/2in,.040in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.