
Face Shield with Pin-Type Headgear, Green
Mfr # 58604
Zoro # G211756779
product price: $18.89
/eaSold in multiples of 3 for $56.67
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58604
Zoro #
G211756779
UPC #
032277586048
Country of Origin
Taiwan, Province of China
Description
15-1/2in 393.7 millimeters by 8in 203.2 millimeters green grinding shield. Meets ANSI Z87.1 safety standards. Forney Industries ITEM# 58603 is a replacement green shield. Product Specifications: * Lightweight design for maximum comfort * Includes tough, non-warping polyethylene visor * WARNING! NOT FOR CUTTING OR BRAZING Face Shields:* Per CDC/NIOSH guidelines, disposable face shields for medical personnel made of light weight films that are relatively flat or fit loosely around the face should not be relied upon as optimal protection and are often used in conjunction with other personal protective equipment.WARNING!: * According to current ANSI standards, face shields are considered secondary protection requiring the use of protective eyewear or goggles as well. Since the shield does not fully enclose the face, protective eyewear should also be worn to safeguard eyes. * Face shield visors are NOT shatterproof. When large objects and/or objects traveling at high rates of speed strike face shields, the visor may break or become compromised and cause injury to the wearers face or eyes. Workers should avoid areas where such hazards exist or use extreme caution if they cant be avoided entirely. * Routinely check face shields for damage, and do not wear a face shield that has sustained damage. * Workers performing tasks in which flying sparks or particles are present should wear protection to shield their face and head. * Visors/face shields do not reflect IR. They are not recommended for use against radiant heat hazard including but not limited to welding applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.