Zoro Homepage

Flap Wheel, Shank Mounted, 1-1/2 in x 1/2 in

  • Mfr # 71692

  • Zoro # G911821111


product price: $4.25
/ea
Sold in multiples of 10 for $42.50

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71692
Zoro #
G911821111
UPC #
032277716926
Country of Origin
China

Description

Flap Wheel, 1/4in Shank Mounted, featuring durable, high-grade aluminum oxide coating for aggressive cleaning and refinishing on most wood or metal surfaces. Ideal for mounting on power drills or other chuck driven machines. Bulk. Carded version is Forney 60188. Product Specifications:* Wheel Diameter: 1-1/2in 38.1mm * Wheel Height: 1/2in 12.7mm * Grit: 80 * Max RPM: 25,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.