Zoro Homepage

Forney 220 ST Pro Welder, 120/230V

  • Mfr # 430

  • Zoro # G501038806


product price: $1,799.99
/ea
Free Shipping & Returns

Key Features

Includes
Ground clamp, electrode holder
Input Voltage
120 V/240 V
Overall Depth (In.)
13 in
Length
13 in
Width
15.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
430
Zoro #
G501038806
UPC #
32277004306
Country of Origin
China

Dimensions

Overall Depth (In.)
13 in
Length
13 in
Width
15.88 in
Thickness
1/2 in

Details

Includes
Ground clamp, electrode holder
Input Voltage
120 V/240 V
Material
Metal
For Use With
Welding
Color
Green

Description

The Forney® 220 ST PRO Stick/DC TIG welder is built with the professional in mind. Ideal for experienced metalworkers, this powerful machine was designed with a low starting amperage of 5 AMPs, and features pulse controls that allow the operator to regulate welds on thin material. The 220 AMPs of welding power support welds up to 1/2", and dual-voltage capabilities allow you to take this machine anywhere you need to weld. From farms to construction sites, this Stick and TIG welder will get the job done on solid steel, cast iron, steel, stainless steel and aluminum (stick welding only for aluminum)! Product Specifications: Process: * SMAW (Stick) * GTAW-DC-P (TIG/Pulsed TIG) Output Power: TIG: * 120V: 40% @ 130 AMP * 230V: 35% @ 220 AMP Stick: * 120V: 40% @ 85 AMP * 230V: 35% @ 200 AMP Input Power: * 120V @ 21.4 AMP * 230V @ 28.2 AMP Wire/Electrode Diameters: * Stick: 1/16" (1.6mm) to 5/32" (4.0mm) * TIG: .40" (1.02mm) to 1/8" (3.2mm) Unit Weight of Welder Out of Display Box: * 32 lbs. (14.54 kg) Unit Dimensions of Welder Out of Display Box: * H: 12.375" (314.33mm) * L: 18" (457.2mm) * W: 7.375" (187.33mm) For Use On: * Solid Steel * Cast Iron/Steel * Stainless Steel * Aluminum (stick welding only) Features: * Stable Arc Down to 5 AMPS * Built-in Pulse Control * High Frequency Starts * Ability to Turn Off High Frequency * Dual-Voltage * Digital Gauges Included Accessories: * 15 ft (4.57m) Ground Clamp with Cable * 15ft (4.57m) Electrode Holder with Cable * 15 ft (4.57m) Input Power Cable Recommended Accessories and Consumables: * ITEM# 85658 - 150 AMP 17F TIG Torch 12.5' * ITEM# 85655 - TIG Foot Pedal, 25' (7.6M) 7 Pin * ITEM# 85364 - Flow Meter with 10' Inert Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.