Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forney Pro Amped ADF Welding Helmet

  • Mfr # 55937

  • Zoro # G001007913


product price: $146.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55937
Zoro #
G001007913
UPC #
32277559370
Country of Origin
China

Description

The Forney® PRO series of auto-darkening welding helmets include four optical arc sensors, supplying extra protection against arc flash. The viewing area is 10.44 sq. inches and features Arc Optics technology, providing a crisp and clear view of your welds. The headgear is heavily padded for increased comfort, making them perfect for professionals who weld for extended periods of time. These welding helmets are more functional and comfortable than basic auto-darkening welding helmets. Ideal for experienced and professional welders or fab shop workers. Shell and Headgear Features: * Lightweight, high impact, fireproof nylon shell * Dual crown strap headgear with multi-directional adjustment for a more comfortable fit * Quick-fit, 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations * External quick-release button allows users to adjust angle and distance of headgear quickly Viewing Area: * 10.44 square inches (3.94” x 2.65”) viewing area * Arc Optics technology for a more natural and comfortable viewing experience * Four optical arc sensors help protect against the hazards of arc flash. These optical arc sensors also offer the best coverage, especially for out-of-position welding * 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area * UV/IR coating to reduce scratching and discoloration of the lens Performance: * Internal shade selector with grind option * Internal stepless controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use. * DIN 5 to 9 for low amperage MIG welding or plasma cutting; DIN 9 to 13 variable shade selection (TIG operable to 2 amps) * 1/25,000 per second switching speed * Solar cells with 2-each replaceable 3V lithium batteries and automatic on/off technology * Universal magnifying lens compatible Compliance: * Forney® PRO Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards. Replacement Parts and Accessories: * 55763, Forney® PRO Series Outer Protective Lens, 2-Pack * 55764, Forney® PRO Series Inner Protective Lens, 2-Pack * 55765, Forney® PRO Series Outer Protective Lens, 5-Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.