Gas Brazing Rod, Low Fuming Bare Brass, 3/32" X 18", 10 Rods

  • Mfr # 48300

  • Zoro # G601038799


product price: $11.55
/ea
Sold in multiples of 5 for $57.75

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48300
Zoro #
G601038799
UPC #
32277483002
Country of Origin
Turkey

Description

Balanced zinc and copper alloy. Features excellent ductility and is smooth flowing. Excellent for brazing sheet metal, pipes, fenders, water tanks and many cast iron applications. Requires flux.
Specifications:
• Tensile Strength: 63,000 PSI
• Melting Point: 1,620° F (882° C)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.