
Hydra-Lock Lined Utility/Multi-Purpose Cowhide Work Gloves Menfts L
Mfr # 53149
Zoro # G011757068
product price: $15.95
/eaSold in multiples of 9 for $143.55
Key Features
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53149
Zoro #
G011757068
UPC #
032277531499
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Work Gloves
Description
Premium-grade grain soft cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include Water-resistant technology which keeps hands dry and extends the life of the glove. Lined with 40g 3M Thinsulate for cold conditions. Common uses include agriculture, farming, landscaping, transportation, masonry and construction. Features and Benefits:* Size: Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Built-in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.