Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydra-Lock Lined Utility/Multi-Purpose Cowhide Work Gloves Menfts XL

  • Mfr # 53150

  • Zoro # G111757005


product price: $15.19
/ea
Sold in multiples of 9 for $136.71

Key Features

Glove Size
XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53150
Zoro #
G111757005
UPC #
032277531505
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Leather Work Gloves

Description

Premium-grade grain soft cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include Water-resistant technology which keeps hands dry and extends the life of the glove. Lined with 40g 3M Thinsulate for cold conditions. Common uses include agriculture, farming, landscaping, transportation, masonry and construction. Features and Benefits:* Size: Extra-Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Built-in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.