
Hydra-Lock Utility/Multi-Purpose Cowhide Work Gloves Menfts L
Mfr # 53114
Zoro # G211756793
product price: $13.79
/eaSold in multiples of 4 for $55.16
Key Features
Glove Size
L
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
53114
Zoro #
G211756793
UPC #
032277531147
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Work Gloves
Description
Premium-grade grain soft cowhide palm combined with high performance spandex back providing superior durability and breathability for maximum comfort. Additional features include water-resistant technology which keeps hands dry and extends the life of the glove. Common uses include agriculture, farming, landscaping, transportation, masonry and construction. Features and Benefits:* Size: Large* Trusted fit - research and development R&D driven specifications ensure sizing hits the sweet spot* Ergonomic keystone thumb improves durability, comfort, and dexterity while reducing hand fatigue* Built-in terry cloth sweat wipe* Cut design puts seams in natural hand creases for added comfort* Leather is specially treated to repel water and other liquids* Reinforced with double needle construction* Extra stitching in the high stress areas to ensure long lasting wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.