
Inlet Water Filter Strainer
Mfr # 75173
Zoro # G111821133
product price: $18.95
/eaSold in multiples of 4 for $75.80
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75173
Zoro #
G111821133
UPC #
32277751736
Country of Origin
China
Description
Pressure washer inlet water strainer with 1/2 in 12.7mm Female National Pipe Thread FNPT inlet and 1/2 in 12.7mm Male National Pipe Thread MNPT outlet. The strainer is placed between the garden hose and the pressure washer to prevent debris from entering the pump from the water source. The inlet filter replaces the garden hose small filter screen. SPECIFICATIONS:* Fitting: Water filter/strainer* Material: Plastic* End #1: 1/2 in 12.7mm Male National Pipe Thread MNPT* End #2: 1/2 in 12.7mm Female National Pipe Thread FNPT* Maximum Temperature: 140 degrees F 60 degrees C* Maximum Working Pressure: 145 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.