Shop FORNEY
See all product information
Create Account
MIG Welding Wire, 0.03 in Dia, Aluminum
- Mfr # 42295
- Zoro # G623562982
product price:Â
$
49.99
/ea
Key Features
Color
Dark Gray
Wire Diameter
0.03 in
Tensile Strength (As Welded)
33,000 psi
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42295
- Zoro #
- G623562982
- UPC #
- 032277422957
- Country of Origin
- Canada
- Color
- Dark Gray
- Tensile Strength (As Welded)
- 33,000 psi
- Material
- Aluminum
Dimensions
- Wire Diameter
- 0.03 in
Description
Forney MIG Welding Wire, 0.03 in Diameter, Aluminum, Dark Gray, 33000 psi Tensile Strength
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.