Zoro Homepage

Multi-Regulator Nozzle, 1/4 in FNPT, 0 to 80 Degs

  • Mfr # 75166

  • Zoro # G911821289


product price: $18.45
/ea
Sold in multiples of 3 for $55.35

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75166
Zoro #
G911821289
UPC #
32277751668
Country of Origin
China

Description

Pressure washer adjustable multi-regulator spray nozzle with 3.5mm orifice and 1/4 in 6.35mm Female National Pipe Thread inlet. This spray nozzle is used when frequent switching between high and low pressure is required. The nozzle easily switches between a high-pressure solid 0 degrees spray to a low pressure flat 80 degrees spray with the twist of the nozzle head. The low pressure mode is great for the introduction of downstream soaps. SPECIFICATIONS:* Fitting: Adjustable multi-regulator spray nozzle* Material: Brass inlet* End #1: 3.5mm orifice with adjustable 0 degrees to 80 degrees spray pattern* End #2: 1/4 in 6.35mm Female National Pipe Thread FNPT* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 3,200 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.