Zoro Homepage

Plastic Air Line Regulator 3/8 in. FNPT 250 psi 1 pc

  • Mfr # 75585

  • Zoro # G916455045


product price: $62.99
/ea
Sold in multiples of 2 for $125.98
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
75585
Zoro #
G916455045
UPC #
-
Country of Origin
China

Description

Control air pressure with precision using our 3/8 inch full size regulator FNPT. With a maximum flow rate of 80 CFM at 250 PSI, this regulator is suitable for compressors up to 10 HP. The adjustable pressure range of 5 to 150 PSI at outlets allows for versatile use in various applications.