Zoro Homepage

Plastic Air Line Regulator 3/8 in. FNPT 250 psi, 2PK

  • Mfr # 75585

  • Zoro # G915500432


product price: $53.29
/pk 2, $26.65/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75585
Zoro #
G915500432
UPC #
032277755857
Country of Origin
China

Description

Brand Name: Forney *Fitting Style: *Material: Plastic *Maximum Pressure: 250 *Nozzle Type: Female *Number in Package: 1 *Product Type: Air Line Regulator *Sub Brand: *Thread Type: FNPT *Air Inlet Size: 3/8 *Style: *Usage: *Weight: 1.04

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.