Zoro Homepage

Plastic Air Line Regulator 3/8 in. FNPT 250 psi

  • Mfr # 75585

  • Zoro # G115700748


product price: $50.79
/ea
Sold in multiples of 2 for $101.58

Key Features

Overall Width - Regulators
18 in
Overall Length
6.38 in
Overall Height - Regulators
4.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75585
Zoro #
G115700748
UPC #
32277755857
Country of Origin
China

Dimensions

Overall Width - Regulators
18 in
Overall Length
6.38 in
Overall Height - Regulators
4.75 in

Description

  • Max Inlet Pressure: 250-PSIG
  • Flow: 80 cubic feet per minute (CFM) at 250 PSI; 5 to 150 PSI at outlets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.