Premium-Grade High-Pressure Washer Hose, 100 ft L, MNPT, Rubber
- Mfr # 74991
- Zoro # G122913940
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Connection Type
MNPT
Max. Pressure
4,000 psi
Material
Rubber
Max. Temp.
250 Degrees F
Hose Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 74991
- Zoro #
- G122913940
- UPC #
- 032277749917
- Country of Origin
- China
Dimensions
- Hose Length
- 100 ft
- Hose Outside Dia.
- 3/8 in
Details
- Connection Type
- MNPT
- Max. Pressure
- 4,000 psi
- Material
- Rubber
- Max. Temp.
- 250 Degrees F
- Includes
- Bend Restrictors
Description
3/8 in x 100 ft pressure washer hose with 3/8 in MNPT solid end and 3/8 in MNPT swivel end. The hose includes bend restrictors for added protection and kink resistance. The hose is reinforced with a high-tensile strength steel wire braiding for added durability and features an abrasion-resistant, non-marking outer cover. The inner tube is composed of chemical-resistant synthetic rubber.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.