Pressure Washer Reducer, 3/8 x 1/4 in Connection, MNPT x FNPT, Brass
- Mfr # 75110
- Zoro # G622913952
product price:Â
$
11.29
/ea
Key Features
Material
Brass
Size
3/8 x 1/4 in
Connection Type
MNPT x FNPT
Max. Pressure
4000 psi
Max. Fluid Temp
300 deg F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 75110
- Zoro #
- G622913952
- UPC #
- 032277751101
- Country of Origin
- China
- Material
- Brass
- Connection Type
- MNPT x FNPT
- Max. Pressure
- 4000 psi
- Max. Fluid Temp
- 300 deg F
Dimensions
- Size
- 3/8 x 1/4 in
Description
Brass 3/8 in MNPT to 1/4 in FNPT reducer/adapter. Reduces 3/8 in MNPT connections to 1/4 in FNPT connections. Ideal for connecting dissimilar sized pressure washer equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.