Zoro Homepage

PVC Air Hose, Yellow, 1/4 in x 25ft

  • Mfr # 75406

  • Zoro # G411756760


product price: $17.79
/ea
Sold in multiples of 3 for $53.37

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75406
Zoro #
G411756760
UPC #
32277754065
Country of Origin
China

Description

Designed for a variety of uses such as: Carpentry, painting, automotive and home repair. Features 300 PSI working pressure and 1,200 PSI burst pressure. Lighter in weight than rubber hose. Product Specifications: * Temperature range: 25 degrees Fahrenheit -3.9 degrees Celsius to 150 degrees Fahrenheit 65.6 degrees Celsius * Inner diameter ID: 1/4in 6.35 millimeters * Length: 25ft 7.62 meters * 1/4in 6.35 millimeters Male National Pipe Thread NPT on both ends * Resists grease, abrasions and weathering * Material: Polyvinyl Chloride PVC * Color: Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.