Zoro Homepage

Quick Coupler, 1/4 in M22F Plug

  • Mfr # 75123

  • Zoro # G311820943


product price: $4.99
/ea
Sold in multiples of 19 for $94.81

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75123
Zoro #
G311820943
UPC #
032277751231
Country of Origin
China

Description

Brass pressure washer M22 Female M22F screw nipple with 1/4 in 6.35mm quick connect plug. Used anywhere high-pressure connections are frequently assembled and disassembled. The M22F end easily connects to M22 Male M22M fittings on equipment such as pressure washer hoses and the 1/4 in 6.35mm quick connect plug end allows for fast and easy exchange of 1/4 in 6.35mm spray nozzles, guns, etc. SPECIFICATIONS:* Fitting: Screw nipple* Material: Brass* End #1: M22 Female* End #2: 1/4 in 6.35mm Quick Connect* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 5,800 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.