Zoro Homepage

Quick Coupler, 3/8 in MNPT Socket

  • Mfr # 75128

  • Zoro # G811821297


product price: $6.15
/ea
Sold in multiples of 21 for $129.15

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75128
Zoro #
G811821297
UPC #
032277751286
Country of Origin
China

Description

Brass pressure washer coupler socket with 3/8 in 9.53mm Male National Pipe Thread MNPT end and 3/8 in 9.53mm female quick connect coupler end. Used anywhere high-pressure connections are frequently assembled and disassembled. The quick connect coupler sockets connect to all the most common pressure washer equipment in the industry. Use Forney 75192, Replacement 3/8 in 9.53mm O-rings, to ensure a leak-free seal. SPECIFICATIONS:* Fitting: Coupler socket* Material: Brass* End #1: 3/8 in 9.53mm Female Quick Connect QC coupler* End #2: 3/8 in 9.53mm Male National Pipe Thread FNPT* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,200 PSI* O-Ring: 3/8 in 9.53mm Buna style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.