Zoro Homepage

Scorch ADF Welding Helmet

  • Mfr # 55859

  • Zoro # G001007906


product price: $91.85
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55859
Zoro #
G001007906
UPC #
32277558595
Country of Origin
China

Description

The Forney® auto-darkening welding helmets feature HD optical clarity with true color technology that allows you to clearly see what you're doing, resulting in clear and precise welds. They also encompass an adjustable ratchet headband with increased padding for extra comfort. Both the technology and headgear allow you to weld for long periods of time without feeling the discomfort of a standard helmet. Perfect for the experienced do-it-yourselfer (DIY), light contractor, farmer and rancher.
Shell and Headgear Features:
* Lightweight, impact resistant, fireproof shell
* Dual crown strap headgear with multi-directional adjustment for a more comfortable fit
* Quick-fit, 5-point adjustable geared headband (with sweatband) mechanism greatly reduces head, neck strain and general fatigue caused by repeated lowering of the helmet during day-to-day welding operations
Viewing Area:
* 5.97 square inches (3.62” x 1.65”) viewing area
* High definition optical clarity with true color technology for a more natural viewing experience
* Two optical arc sensors help protect against the hazards of arc flash
* 1/1/1/2 optical clarity rating for a clear, crisp and uniform viewing area
* UV/IR coating to reduce scratching and discoloration of the lens
Performance:
* External shade selector knob with grind option allows for quick shade modifications
* Internal switch controls include both sensitivity (high-low) and delay (min.-max.). Internal controls help minimize the risks of damage to the controls themselves or accidental setting changes while in use.
* DIN 9 to 13 variable shade selection (TIG operable to 5 amps)
* 1/25,000 per second switching speed
* Solar cells with non-replaceable 3V lithium batteries (CR2032) and automatic on/off technology
Compliance:
* Forney® Series auto-darkening welding helmets meet or exceed all related CE standards (DIN and ISO), EN166, EN175, EN379 and ANSI Z87.1 safety standards
Replacement Parts and Accessories:
* 55759, Forney® Easy Weld and Forney® Series Outer Protective Lens, 2-Pack
* 55760, Forney® Easy Weld and Forney® Series Inner Protective Lens, 2-Pack
* 55761, Forney® Easy Weld and Forney® Series Outer Protective Lens, 5-Pack
* 55762, Forney® Easy Weld and Forney® Series Lens Kit, 5-Pack (2 Inner Lenses and 3 Outer lenses)
* 55767, 1.0 Diopter Magnifying Lens for Forney® Easy Weld, Forney® and Forney® PRO Series Auto-darkening Welding Helmets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.