Zoro Homepage

Screw Nipple, M22M x 1/4 in MNPT

  • Mfr # 75115

  • Zoro # G311820950


product price: $5.99
/ea
Sold in multiples of 9 for $53.91

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75115
Zoro #
G311820950
UPC #
032277751156
Country of Origin
China

Description

Brass pressure washer screw nipple. Screw nipples are used in combination with pressure washer screw couplings anywhere high-pressure connections are frequently assembled and disassembled. They connect to all common 1/4 in 6.35mm or 3/8 in 9.53mm pressure washer equipment in the industry and converts M22 metric thread size to standard National Pipe Thread NPT size. Screw nipples are easily hand tightened and are ideal for connecting hoses together. SPECIFICATIONS:* Fitting: Screw nipple* Material: Brass* End #1: M22 Male* End #2: 1/4 in 6.35mm Male National Pipe Thread MNPT* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 5,800 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.