
Screw Nipple, M22M x 3/8 in MNPT
Mfr # 75117
Zoro # G611820926
product price: $6.15
/eaSold in multiples of 17 for $104.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75117
Zoro #
G611820926
UPC #
032277751170
Country of Origin
China
Description
Brass pressure washer screw nipple. Screw nipples are used in combination with pressure washer screw couplings anywhere high-pressure connections are frequently assembled and disassembled. They connect to all common 1/4 in 6.35mm or 3/8 in 9.53mm pressure washer equipment in the industry and converts M22 metric thread size to standard National Pipe Thread NPT size. Screw nipples are easily hand tightened and are ideal for connecting hoses together. SPECIFICATIONS:* Fitting: Screw nipple* Material: Brass* End #1: M22 Male* End #2: 3/8 in 9.53mm Male National Pipe Thread FNPT* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 5,800 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.