Zoro Homepage

Sewer Nozzle, 4.5 mm x 1/8 in FNPT

  • Mfr # 75141

  • Zoro # G911821371


product price: $11.29
/ea
Sold in multiples of 20 for $225.80

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75141
Zoro #
G911821371
UPC #
32277751415
Country of Origin
China

Description

Corrosion resistant stainless steel pressure washer sewer nozzle with 4.5mm Orifice. The sewer nozzle slides easily into drainpipes and sewer lines. The forward and backward ports in the sewer nozzle blasts into the clogged pipe, breaking up the debris while pulling the hose through the pipe. Sewer nozzles are great for flushing debris or clearing frozen pipes while attached to a sewer hose. SPECIFICATIONS:* Fitting: Sewer nozzle* Material: Stainless steel* End #1: 1/8 in 3.18mm Female National Pipe Thread* Orifices: 4.5mm* Maximum Working Pressure: 4,200 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.