Zoro Homepage

Soap Nozzle, 0, 15, 25, 40 Degree x 4.0 mm, PK5

  • Mfr # 75148

  • Zoro # G611821329


product price: $19.59
/pk 5, $3.92/ea
Sold in multiples of 7 for $137.13

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75148
Zoro #
G611821329
UPC #
032277751484
Country of Origin
China

Description

5-pack Quick Connect QC pressure washer spray nozzles with 4.0mm orifices. The spray nozzles are designed for a 1/4 in 6.35mm QC coupler and are ideal for quick exchange of spray nozzles and spray guns. The set includes stainless steel 0 degrees blasting red, 15 degrees chiseling yellow, 25 degrees flushing green and 40 degrees washing white QC spray nozzles and brass 65 degrees soap black QC spray nozzle. SPECIFICATIONS:* Fitting: Spray nozzles 5-pack* Material: Stainless steel / brass* Spray Nozzle #1: 0 degrees blasting red* Spray Nozzle #2: 15 degrees chiseling yellow* Spray Nozzle #3: 25 degrees flushing green* Spray Nozzle #4: 40 degrees washing white* Spray Nozzle #5: 65 degrees soap black* Nozzle Connection: 1/4 in 6.35mm Quick Connect* Orifice: 4.0mm* Maximum Temperature: 300 degrees F 148.9 degrees C* Maximum Working Pressure: 4,000 PSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.