
Splash Resistant Goggles, Clear (Indirectly-Vented)
Mfr # 55305
Zoro # G901008027
product price: $5.99
/eaSold in multiples of 6 for $35.94
Key Features
Frame Color
Clear
Lens Color
Clear
Eyewear Venting
Indirect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
55305
Zoro #
G901008027
UPC #
32277553057
Country of Origin
Taiwan, Province of China
Details
Item
Safety Goggles
Frame Color
Clear
Lens Color
Clear
Eyewear Venting
Indirect
Description
Designed with a unique three 90° venting system, this goggle offers exceptional eye protection against liquid splash. Ideal for wear around the home shop, garden, industry workshop, racing and sports.
Product Specifications:
* Two-piece vents create a path of three 90 degree angles that significantly diminish the risk of a liquid splash getting into the users eyes
* Adjustable head strap
* Meets ANSI Z87.1 safety standards
Goggles:
CDC/NIOSH recommends eye protection for a variety of potential occupational exposure settings where workers may be at risk of acquiring infectious diseases via ocular (eye) exposure and is often used in conjunction with other personal protective equipment. Fitted, indirectly-vented goggles with a manufacturer’s anti-fog coating provide the most reliable practical eye protection. Directly-vented goggles may allow penetration by splashes or sprays; therefore, indirectly-vented or non-vented goggles are preferred for infection control.
Product Specifications:
* Two-piece vents create a path of three 90 degree angles that significantly diminish the risk of a liquid splash getting into the users eyes
* Adjustable head strap
* Meets ANSI Z87.1 safety standards
Goggles:
CDC/NIOSH recommends eye protection for a variety of potential occupational exposure settings where workers may be at risk of acquiring infectious diseases via ocular (eye) exposure and is often used in conjunction with other personal protective equipment. Fitted, indirectly-vented goggles with a manufacturer’s anti-fog coating provide the most reliable practical eye protection. Directly-vented goggles may allow penetration by splashes or sprays; therefore, indirectly-vented or non-vented goggles are preferred for infection control.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.