Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tote-A-Torch Kit with Oxygen and Acetylene Tanks for Cutting, Welding and Brazing

  • Mfr # 1753

  • Zoro # G211821262


product price: $519.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1753
Zoro #
G211821262
UPC #
32277017535
Country of Origin
China

Description

Cuts up to 150 mm 5.91in and welds up to 9 mm 0.35in with proper tips. Cuts up to 5mm 0.20in and welds 1.98 mm 5/64in right out of the box. Ideal for general maintenance light duty fusion welding, braze welding, hand cutting applications and HVAC. For use at the job site, on the farm or ranch, in the shop or at home. 155-series regulators. 100-series torch handle. 1350-series cutting attachment. 0-3-101 cutting tip. W-1-0 welding tip. 3/16in 4.76 mm x 12.5ft 3.81 m twin welding hose with fittings. Built-in check valves and flashback arrestor. Oxygen inRin 20 CF cylinder empty. Acetylene inMCin 10 CF cylinder empty. Accessories include: 50 mm 1.97in cup type shade #5 goggles, round single flint striker, 3/16in 4.76 mm cylinder tank wrench and carry tote. Outfit includes:* Oxygen Regulator: 155-Series 86230* Acetylene Regulator: 155-Series 86229* Torch Handle: 100FC-Series 87093* Cutting Attachment: 1350-Series 87092* Cutting Tip: 0-3-101 60447* Welding Tip: W-1-0 87822* Hose: 3/16in 4.76mm x 12.5ft 3.81m T-Grade N/A* Check Valves and Flashback Arrestor: Built-in* Goggles: 50mm 1.97in Cup Style Shade #5 55311* Spark Lighter: Single Flint 86102* Oxygen Cylinder: Oxygen inRin 20CF 86224* Acetylene Cylinder: Acetylene inMCin 10CF 86228* Tank Wrench: 3/16in 4.76mm inRin and inMCin 86147* Packaging: Red Carry Tote 86221

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.