Shop FORNEY
Create Account
TruCut Plasma Cutter, 120 V Input, 20 A Input, 20 A, 1-Phase, 3/8 in Cutting Capacity, 35 % Duty Cycle
- Mfr # 357
- Zoro # G823955119
product price:Â
$
579.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 357
- Zoro #
- G823955119
- UPC #
- 32277003576
- Country of Origin
- China
Description
Forney's TruCut is a compact, 120 V plasma cutter built for DIY, farm and ranch, maintenance and light fabrication work. With inverter technology and a 20 A output max, it delivers clean cuts up to 1/4 in and can sever up to 3/8 in. Featuring TruSet plasma control, users can choose between automatic and manual operation: enter material thickness and TruSet automatically selects the correct amperage for cleaner cuts and minimized kerf or choose manual operation to adjust amperage output for custom control. With drag torch technology and Pilot Arc, the TruCut maintains a stable arc across rusty, painted or expanded metal once started, ensuring consistent cutting and easy restarts. Drag torch technology allows the operator to rest the torch tip directly on the work surface for steadier, more accurate cutting. A built-in regulator and moisture separator maintain clean, consistent air to extend consumable life. Compact at just 17.3 lb and paired with a 13 ft torch lead, the TruCut is generator friendly, CSA certified and equipped with a bright, easy-to-read digital display. This plasma cutter is built for durability, reliability and safe performance.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.