Shop THERMAL DYNAMICS

Plasma Cutter, Cutmaster 70+

  • Mfr # 1-7000-1
  • Zoro # G915380096

product price: 
$
4,015.97
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/240V AC
Series
Cutmaster 70+
Includes
Double - Tap Trigger, Industrial Sl60 1Torch, Safety Trigger Lock
Features
(3) Handles, Bright 10.9 cm TFT LCD Display with Glove-Friendly Adjustment Knob, CNC Functionality with Pre-Installed 14 pin CPC Receptacle and Voltage Divider Allows Start/Stop, OK to Move and Divided AC Voltage (ratio 20:1, 30:1, 40:1, 50:1, 80:1), Industrial SL60 1 Torch Featuring 2T/4T Function, Safety Trigger Lock and Double-Tap Trigger to Conserve Bottled Air, Portable, Durable and Lightweight, Post-Cut Air Purge to Expand Consumable Life
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1-7000-1
Zoro #
G915380096
UPC #
662067334063
Country of Origin
Switzerland
Item
Plasma Cutter
Input Voltage
120/240V AC
Series
Cutmaster 70+
Includes
Double - Tap Trigger, Industrial Sl60 1Torch, Safety Trigger Lock
Features
(3) Handles, Bright 10.9 cm TFT LCD Display with Glove-Friendly Adjustment Knob, CNC Functionality with Pre-Installed 14 pin CPC Receptacle and Voltage Divider Allows Start/Stop, OK to Move and Divided AC Voltage (ratio 20:1, 30:1, 40:1, 50:1, 80:1), Industrial SL60 1 Torch Featuring 2T/4T Function, Safety Trigger Lock and Double-Tap Trigger to Conserve Bottled Air, Portable, Durable and Lightweight, Post-Cut Air Purge to Expand Consumable Life
Phase
Single
Welding Processes
Plasma Cutting
Plasma Cutter Model
1-7000-1
For Material Type
Metal
Effective Input Current
120-240 VAC
Weight
38.6 lb
Plasma Cutting Minimum Output Current
10 A
Required Air Flow
6.2 -8.6 bar (90 -125 psi)
Maximum Output Current
70 A
Maximum Pressure - Air Compressor
90 psi
Standards
IP23S
Plasma Cutting Output @ Duty Cycle
60 A @ 100%
Cutting Configuration
Standard Cutting, Gouging
Max. Input Current
120 - 240 VAC +/-15% 50/60Hz, 1 ¿
Plug Type
6-50P
Plasma Gas Type
Compressed Air
Open Circuit Voltage
319 V DC
Input Frequency
50/60 Hz
Plasma Torch Type
Handheld
Color
Green
For Gas Type
Air
Amperage - Minimum
70 A
Input Air Pressure - Maximum
125 psi
Input Air Pressure - Minimum
90 psi
Amperage - Maximum
70 A
Rated Output @ Duty Cycle
60 A @ 100%
Plasma Cutter Series
Cutmaster 70+
Process
Plasma Cutting
Minimum Input Air Flow Rate
6.2 -8.6 bar (90 -125 psi)
Maximum Input Current
120 - 240 VAC +/-15% 50/60Hz, 1 ¿
Wire Color
Green

Dimensions

Overall Width
7.9 in
Power Cord Length
10 ft
For Minimum Material Thickness
2 3/8 in
For Maximum Material Thickness
1 1/2 in
Cutting Cable Length
10 ft
Overall Depth
18.3 in
Overall Height
12.4 in
Ground Cord Length
10 ft
For Material Thickness - Minimum
2 3/8 in
For Material Thickness - Maximum
1 1/2 in
Fits Chest Size
(3) Handles, Bright 10.9 cm TFT LCD Display with Glove-Friendly Adjustment Knob, CNC Functionality with Pre-Installed 14 pin CPC Receptacle and Voltage Divider Allows Start/Stop, OK to Move and Divided AC Voltage (ratio 20:1, 30:1, 40:1, 50:1, 80:1), Industrial SL60 1 Torch Featuring 2T/4T Function, Safety Trigger Lock and Double-Tap Trigger to Conserve Bottled Air, Portable, Durable and Lightweight, Post-Cut Air Purge to Expand Consumable Life

Description

Plasma Cutter, Cutting Configuration Standard Cutting, Gouging, Effective Input Current 120-240 VAC, For Material Type Metal, For Maximum Material Thickness 1 1/2 in, For Minimum Material Thickness 2 3/8 in, Input Frequency 50/60 Hz, Input Voltage 120/240V AC, Max. Input Current 120 - 240 VAC +/-15 Percent 50/60Hz, 1 ¿, Open Circuit Voltage 319 V DC, Phase Single, Plasma Cutter Model 1-7000-1, Maximum Output Current 70 A, Plasma Cutting Minimum Output Current 10 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.