
Turbo Nozzle Filter Strainer, 1/4 in MNPT
Mfr # 75176
Zoro # G211821156
product price: $25.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75176
Zoro #
G211821156
UPC #
032277751767
Country of Origin
China
Description
Brass pressure washer filter for turbo nozzles with 4.5mm orifice and 1/4 in Male National Pipe Thread MNPT X 1/4 in Male Quick Connect QC ends. The filter extends the life of the turbo nozzle and protects the nozzle by preventing debris or other damaging particles from getting into the turbo nozzle. The filter has a cleanable screen. The filter threads into the turbo nozzle inlet and quick connects to the lance with a socket. Used with Forney 75160 and 75161 Turbo Nozzles.SPECIFICATIONS:* Fitting: Filter for turbo nozzles* Material: Brass* End #1: 1/4 in 6.35mm Male National Pipe Thread MNPT* End #2: 1/4 in 6.35mm Male Quick Connect QC* Orifice: 4.5mm* Maximum Temperature: 190 degrees F 87.8 degrees C* Maximum Working Pressure: 5,800 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.