
Turbo Nozzle Rotating, 1/4 in FNPT x 4.5 mm
Mfr # 75160
Zoro # G211821255
product price: $34.25
/eaSold in multiples of 14 for $479.50
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
75160
Zoro #
G211821255
UPC #
32277751606
Country of Origin
China
Description
Pressure washer rotating turbo nozzle with brass inlet and 4.5mm orifice. The 4.5mm orifice has a rotating 0 degrees tearing action spray. The rotating tearing action increases cleaning efficiency by more than 200% over a standard 25 degrees flushing spray nozzle. This turbo nozzle is ideal for hard surface cleaning such as removing graffiti and equipment with caked on mud. SPECIFICATIONS:* Fitting: Rotating turbo nozzle* Material: Brass inlet* End #1: 4.5mm Orifice with rotating 0 degrees tearing action* End #2: 1/4 in 6.35mm Female National Pipe Thread FNPT* Maximum Temperature: 212 degrees F 100 degrees C* Maximum Working Pressure: 3,600 PSI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.