Vinyl Coated Wire Rope 3/16 in - 1/4 in x 250ft

  • Mfr # 70453

  • Zoro # G311757386


product price: $128.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70453
Zoro #
G311757386
UPC #
32277704534
Country of Origin
China

Description

Spool, vinyl coated wire rope aircraft cable. 250ft 76.2 m x 3/16in-1/4in 4.76 mm - 6.35 mm vinyl coated wire rope 7 x 19 aircraft cable. Small diameter construction wire rope is not intended for aircraft use but is designed for industrial and marine applications. 7 x 19 rotation resistant wire ropes are designed to resist the tendency to spin or rotate under load and are ideal for general purpose use on single-part crane lines to lift a free load, or where rotation resistance is crucial.Specifications: Breaking Strength: 4,200 lbs. 1,905.09 Kg. Working Load Limit WLL: 840 lbs. 381 Kg.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.