Wire Wheel, Crimped, 4 in x .008 in x 1/4 in Hex Shank

  • Mfr # 72740

  • Zoro # G811757046


product price: $5.29
/ea
Sold in multiples of 10 for $52.90

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72740
Zoro #
G811757046
UPC #
32277727403
Country of Origin
China

Description

This Forney 4 in stem mounted fine wire wheel offers serious cleaning power! Itfts designed for easy access into narrow holes and confined areas. This wire wheel brush features crimped style wire which is ideal for light to medium duty applications. It removes rust, scale, paint, and weld spatter in hard to reach areas. Designed for use with common 1/4 in diameter electric power drills or pneumatic air drills. Product Specifications:* Type: Power brush* Diameter: 4 in* Wire Style: Crimped* Wire Material: High carbon steel* Fine* Shank: 1/4 in* Hex Wire Size: .008 in .203 millimeters* Maximum Revolutions Per Minute RPM: 6,000* Tool Type: For use with common 1/4 in diameter electric power drills or pneumatic air drills

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.