Zoro Homepage

Wire Wheel, Stringer Bead, 4 in x .020 in x 5/8 in-11 Arbor

  • Mfr # 72760

  • Zoro # G011757372


product price: $12.45
/ea
Sold in multiples of 5 for $62.25

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72760
Zoro #
G011757372
UPC #
032277727601
Country of Origin
China

Description

Stringer bead brushes are extra narrow to clean pipe welds between passes and other applications where a narrow brush face is necessary to do the job. Designed to be used on Right Angle Grinders.Product Specifications:* Type: Power brush* Diameter: 4 in* Arbor: 5/8 in-11* Wire Material: High carbon steel* Wire Size: .020 in .50 millimeters* Wire Style: Stringer bead* Coarse wire* Maximum Revolutions Per Minute RPM: 20,000* Tool Type: Right Angle Grinder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.