
Capriasca 30In. Freestanding French Door Gas Range
Mfr # FFSGS6460-30
Zoro # G710544440
product price: $4,369.99
/eaKey Features
Voltage
120
Width
30"
Height
28"
Depth
38"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FFSGS6460-30
Zoro #
G710544440
UPC #
686136964128
Country of Origin
China
Dimensions
Width
30"
Height
28"
Depth
38"
Length (In.)
30"
Counter Height
35.5" to 36.5"
Details
Item
FORNO Capriasca 30" Freestanding French Door Gas Range
Voltage
120
Material
Stainless Steel
Residential / Commercial
Residential
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, Rotisserie Kit, Air Fryer Basket, Rack, & Drip Pan, 3 Electroplated Oven Racks
Features
5 Sealed Dual Ring Brass Burners, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs
Oven Capacity
4.32 Cu. Ft
Oven Interior
Speckled Blue Enamel with 2 Halogen Lights
Control Knob Finish
Zinc Coated Metal
Oven Output
30,000 BTU
Stovetop Output
100,000 BTU
Description
French doors take up 12In. less open door space and open simultaneously with one hand. Cooktop has 5 burners with an output of 100,000 BTU and cast iron grates. The 4.32 cu.ft. oven with an output of 30,000 BTU is fitted with a convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass door. Included are 3 telescopic oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.