Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capriasca Titanium Professional 30In. Freestanding Dual Fuel Range

  • Mfr # FFSGS6187-30

  • Zoro # G810544432


product price: $3,371.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
240
Width
30"
Height
38"
Material
Stainless Steel
Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSGS6187-30
Zoro #
G810544432
UPC #
686136961387
Country of Origin
China

Dimensions

Width
30"
Height
38"
Depth
28"
Length (In.)
30"
Counter Height
35.5" to 36.5"

Details

Item
Capriasca Titanium Professional 30" Freestanding Dual Fuel Range
Voltage
240
Material
Stainless Steel
Includes
LP Conversion Kit, 4-Prong Plug, Wok-Ring, 3 Electroplated Oven Racks, Rostisserie Skewer & Forks
Features
5 Sealed Dual Ring Brass Burners, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs
Residential / Commercial
Residential
Oven Interior
Speckled Blue Enamel with 2 Halogen Lights
Broil and Bake Output
6,300 Watts
Stovetop Output
100,000 BTU
Control Knob Finish
Zinc Coated Metal
Oven Capacity
4.32 Cu. Ft
Cooktop Cavity Finish
Black Enamel

Description

This range brings professional quality into your kitchen. Cooktop has 5 brass burners with an output of 100,000 BTU and cast iron grates. This 4.32 cu.ft. convection oven has an enameled interior for easy cleaning, and an output of 6,300 Watts. The 3-layer glass door provides heat retention. Included are 3 telescopic electroplated oven racks, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.