Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Capriasca Titanium Professional 30In. Freestanding Gas Range

  • Mfr # FFSGS6260-30

  • Zoro # G310544499


product price: $3,339.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
120
Width
30"
Height
38"
Material
Stainless Steel
Depth
28"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FFSGS6260-30
Zoro #
G310544499
UPC #
686136962360
Country of Origin
China

Dimensions

Width
30"
Height
38"
Depth
28"
Length (In.)
30"
Counter Height
35.5" to 36.5"

Details

Item
Capriasca Titanium Professional 30" Freestanding Gas Range
Voltage
120
Material
Stainless Steel
Features
5 Sealed Dual Ring Brass Burners, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs
Residential / Commercial
Residential
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, 3 Electroplated Oven Racks, Rotisserie Skewer & Forks
Control Knob Finish
Zinc Coated Metal
Broil and Bake Output
32,000 BTU
Oven Interior
Speckled Blue Enamel with 2 Halogen Lights
Cooktop Cavity Finish
Black Enamel
Oven Capacity
4.32 Cu. Ft
Stovetop Output
100,000 BTU

Description

This gas range brings professional quality into your kitchen. Cooktop has 5 sealed brass burners with an output of 100,000 BTU and cast iron grates. The 4.32 cu.ft. oven with an output of 32,000 BTU is fitted with a convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass window. Included are 3 telescopic electroplated oven racks, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.