Zoro Homepage

Capriasca Titanium Professional 36In. Freestanding Gas Range

  • Mfr # FFSGS6260-36

  • Zoro # G010544461


product price: $4,047.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Voltage
120
Width
36"
Height
38"
Depth
28"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFSGS6260-36
Zoro #
G010544461
UPC #
686136962377
Country of Origin
China

Dimensions

Width
36"
Height
38"
Depth
28"
Length (In.)
36"
Counter Height
35.5" to 36.5"

Details

Item
Capriasca Titanium Professional 36" Freestanding Gas Range
Voltage
120
Material
Stainless Steel
Residential / Commercial
Residential
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, 3 Electroplated Oven Racks, Rotisserie Skewer & Forks
Features
6 Sealed Dual Ring Brass Burners, Double Ovens, Continuous Cast Iron Grates, 3-Layer Glass Oven Door, Illuminated Metal Control Knobs, Adjustable Legs
Control Knob Finish
Zinc Coated Metal
Oven Interior
Speckled Blue Enamel with 2 Halogen Lights
Total Broil and Bake Output
32,000 BTU
Double Oven Capacity
5.36 Cu.Ft.
Cooktop Cavity Finish
Black Enamel
Stovetop Output
120,000 BTU

Description

This gas range brings professional quality into your kitchen. Cooktop has 6 brass burners with an output of 120,000 BTU and cast iron grates. The 5.36 cu.ft. double ovens with an output of 32,000 BTU are fitted with a convection fan, thermostat and regulator to allow consistent cooking, and 3-layer glass doors. Included are 3 telescopic electroplated oven racks, concave Wok Ring and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.