Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cologne - Dual Drawer Freezer

  • Mfr # FDRBI1876-30S

  • Zoro # G010544454


product price: $3,079.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Depth
22.76"
Length
29.53"
Material
Metal
Total Capacity
3.64 Cu. Ft.
Temperature Range
-18 to 6°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FDRBI1876-30S
Zoro #
G010544454
UPC #
686136918176
Country of Origin
China

Dimensions

Depth
22.76"
Length
29.53"
Width
29.53"
Height
34.25"

Details

Material
Metal
Total Capacity
3.64 Cu. Ft.
Temperature Range
-18 to 6°F
Door Orientation
Pull-Out Drawer
Item
Cologne - Dual Drawer Freezer
Features
Digital Control Panel, Ice Maker, LED Lighting, Optional Door Racks and Drawers
Voltage
115V
Style
Drawer
Installation
Freestanding

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.