Shop FORNO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
COSSATO ALTA QUALITA 36In. GAS RANGETOP
- Mfr # FCTGS5737-36
- Zoro # G810544456
product price:Â
$
1,217.99
/ea
Key Features
Voltage
120V
Width
36 in
Height
8.27"
Material
Stainless Steel
Depth
27.56"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FCTGS5737-36
- Zoro #
- G810544456
- UPC #
- 686136957137
- Country of Origin
- China
Dimensions
- Width
- 36 in
- Height
- 8.27"
- Depth
- 27.56"
- Length (In.)
- 36"
Details
- Item
- FORNO COSSATO ALTA QUALITA 36" GAS RANGETOP
- Voltage
- 120V
- Material
- Stainless Steel
- Includes
- Wok-Ring, Reversible Grill/Griddle
- Features
- 6 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, Auto-Ignition
- Residential / Commercial
- Residential
- Control Knob Finish
- Zinc Coated Metal
- Cooktop Cavity Finish
- Black Enamel
- Output
- 83,000 BTU
Description
This gas rangetop has a versatile cooktop configuration with 6 sealed burners totaling 83,000 BTUs to handle any culinary challenge. Cast iron grates simplify moving pans around without lifting them off the surface and contoured Zinc Control Knobs allow easy control of the burners for precision. Includes Auto-ignition, Griddle, Wok-Ring and LP conversion Kit. Heavy-duty stainless steel cleans easily.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.