
Galiano 36In. Freestanding French Door Gas Range
Mfr # FFSGS6444-36
Zoro # G010544492
product price:Â $3,977.99
/eaKey Features
Voltage
120
Width
36"
Height
28"
Depth
38"
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FFSGS6444-36
Zoro #
G010544492
UPC #
686136964050
Country of Origin
China
Dimensions
Width
36"
Height
28"
Depth
38"
Length (In.)
36"
Counter Height
35.5" to 36.5"
Details
Item
FORNO Galiano 36" Freestanding French Door Gas Range
Voltage
120
Material
Stainless Steel
Residential / Commercial
Residential
Features
6 Sealed Burners with 1 Sealed Dual Ring Burner, Continuous Cast Iron Grates, French Doors, 3-Layer Glass Oven Window, Adjustable Legs
Includes
LP Conversion Kit, 3-Prong Plug, Wok-Ring, Reversible Grill/Griddle, 2 Electroplated Oven Racks
Oven Interior
Black Enamel with 2 Halogen Lights
Oven Output
30,000 BTU
Oven Capacity
5.36 Cu.Ft.
Control Knob Finish
Zinc Coated Metal
Stovetop Output
83,000 BTU
Description
This range brings professional quality into your kitchen. Cooktop has 6 burners with an output of 83,000 BTU and cast iron grates. The 5.36 cu.ft. oven with an output of 30,000 BTU is fitted with a convection fan, thermostat and regulator to allow consistent cooking, and a 3-layer glass door. Included are 2 electroplated oven racks and LP conversion kit. Housed in a high-grade stainless steel body and zinc knobs.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.